- Size 012 Torque Limiter
- Medium Torque Range
- 5/16" Bore
features
- Automatic re-engagement
- Bearing lock washer
- Nonasbestos friction disks
- Fast, simple adjustment
- Single nut adjustment
| Chain Size, Minimum No. of Teeth | #35-16 Teeth |
| Torque Rating [Max] | 88 in lb |
| Outside Dia. | 1.18 in |
| Overall Length | 1.22 in |
| Use With | TLF-012 |
| Weight | 0.75 LB |
| EAN or UPC | 781711447406 |

