- 5/16" ID x 3/4" OD x 1/16" Thick Bronze - Oil Impregnated (SAE 841) Washer
applications
- Heavy loads at moderate speeds
- Light loads at high speeds
features
- Self-contained oil supply provides protective film
- Permits reduced shaft clearances
- Designed for immediate installation
compliances
- 0
| Material | Bronze – Oil Impregnated (SAE 841) |
| Thickness | 0.0625 in |
| O.D. | 0.75 in |
| Inch/Metric | Inch |
| I.D. | 5/16 in |
| Weight | 0.1 LB |
| EAN or UPC | 781711357682 |

