- 5/8" ID x 1 1/2" OD x 1/8" Thick Bronze - Oil Impregnated (SAE 841) Washer
applications
- Heavy loads at moderate speeds
- Light loads at high speeds
features
- Self-contained oil supply provides protective film
- Permits reduced shaft clearances
- Designed for immediate installation
compliances
- 0
| I.D. | 5/8 in |
| Inch/Metric | Inch |
| O.D. | 1.5 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Thickness | 0.125 in |
| Weight | 0.041 LB |
| EAN or UPC | 781711692202 |

