Skip to content Skip to navigation menu
Boston GearSWA721-600-G

SWA721-600-G

700 Series Double Reduction Parallel Reducer
Item #102859593
  • 2 1/16" Center Distance
  • 600:1 Ratio
  • Shaft Input
  • Hollow Output
  • Universal, Parallel Worm Position
  • No Lubricant
  • Cast Iron
+ Show More + Show Less
Boston GearSWA721-600-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/16" Center Distance
  • 600:1 Ratio
  • Shaft Input
  • Hollow Output
  • Universal, Parallel Worm Position

features

  • Large oil reservoir provides efficient heat dissipation and lubrication for longer life
  • Housing is straddle milled top and bottom for precise alignment
  • Internal baffles ensure positive, leak-free venting
  • Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
  • Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
  • High strength steel output shaft ensures capacity for high torque
  • Pipe plugs allow easy fill, level and drain in any mounting position
  • Super finished oil seal diameters on both input and output shafts extend seal life

caution

  • Must be filled to the proper level with the recommended lubricant for your application before operation
Lubrication None
Ratio 600:1
Box Length 5 13/64 in
Base to Shaft Center Height w/Std. Base Kit 4.81 in
Bolt Centers w/ Std. Base Kit (in) 6 3/8 x 4 11/16
Bolt Center 5 in x 2 7/8 in
Frame Size Shaft Input, Not a C-Face
Base to Shaft Center Height w/Low Vert. Base Kit 3.13 in
Washdown Duty No
Base to Centerline of Output Shaft 4 3/32 in
Reduction Type Double Reduction
Torque Out @ 1750 rpm 1025 in lb
Output Configuration Hollow Output
Thermal Input Horsepower @ 1750 RPM N/A
Base to Shaft Center Height w/High Vert. Base Kit 4.88 in
Housing Material Cast Iron
Box Width 9 55/64 in
Worm Position Universal¦Parallel
Box Height 6 25/64 in
Shaft Assembly Code G
Family Name SWA
Center Distance 2.0625 in
HP @ RPM 0.1666667 hp @ 1800 rpm
Max. Thrust Load @ 1150 rpm 700 lb/in
Torque Out @ 1150 rpm N/A
Bolt Centers w/ Vertical "J" Base Kit (in) 8.63 x 2.63
Base to Shaft Center Height w/Vert. "J" Base Kit 3.94 in
Base to Centerline of Input Shaft 3 3/8 in
Input Configuration Shaft Input
Bolt Centers w/ Vertical Base Kits (in) 8 3/8 x 4 7/8
Frame N/A
Input (Shaft or Bore) Size 1/2 in
Output RPM @ 1750 rpm Input 2.92 rpm
Max. Overhung Load @ 1750 rpm 700 lb/in
Output (Shaft or Bore) Size 1 1/8 in
Motor Application General Purpose
Fan Cooled No
Weight 31.0 LB
EAN or UPC 781711522288
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison