Skip to content Skip to navigation menu
Boston GearST-5/8

ST-5/8

ST Series Standard-Duty Cast Iron 2-Bolt Flange Unit
Item #101795740
  • 0.625" Shaft, Contact Seals, Setscrew Locking, Regreasable
Boston GearST-5/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.625" Shaft, Contact Seals, Setscrew Locking, Regreasable

applications

  • High radial or thrust loads

features

  • One-piece, high grade, cast iron housing
  • Deep groove ball bearing
  • Spherical outer race
  • Synthetic lip type seal
  • Bearings equipped with steel finger
  • Positive locking by setscrew through extended inner race
  • 1/4-28 threaded grease fitting
Locking Device Setscrew Locking Collar
Bolt Circle Dia. 3 in
Seal Type Contact Seals
Mounted Unit Duty Normal-Duty
Housing Construction 1 Piece
Flange Type 2-Bolt Flange
Bearing Design Non-Expansion
Lubrication Relubricatable
Housing Length 3 3/4 in
Duty Normal-Duty
Bolt Hole Spacing 3 in
End Type Open End
Flange Thickness 7/16 in
Bolt Size 3/8 in
Housing Material Cast Iron
Housing Height 2 9/32 in
Shaft Dia. 0.625 in
Bearing Type Ball Bearing
Housing Width 1 1/16 in
Inch/Metric Inch
Overall Width 1 17/64 in
Style 2-Bolt Flange
Weight 0.901 LB
EAN or UPC 781711647240
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison