- 1.1875" Shaft, Contact Seals, Setscrew Locking, Regreasable
applications
- High radial or thrust loads
features
- Spherical outer race
- Synthetic lip type seal
- Bearings equipped with steel finger
- Positive locking by setscrew through extended inner race
- 1/4-28 threaded grease fitting
- One-piece, high grade, cast iron housing
- Deep groove ball bearing
| Overall Width | 1 11/16 in |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 4 19/32 in |
| Housing Width | 1 11/32 in |
| Housing Length | 5 19/32 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Bolt Size | 7/16 in |
| Flange Thickness | 9/16 in |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.1875 in |
| Housing Height | 3 19/64 in |
| Style | 2-Bolt Flange |
| End Type | Open End |
| Duty | Normal-Duty |
| Inch/Metric | Inch |
| Flange Type | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 4 19/32 in |
| Weight | 1.681 LB |
| EAN or UPC | 781711647301 |

