- 2 5/8" Center Distance
- 20:1 Ratio
- 140TC, 180C Frame
- C-Face Quilled Input
- Hollow Output
features
- Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
- Rounded housing that eliminates all flat surfaces
- Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
- Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
- Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
| Washdown Duty | Yes |
| Base | No |
| Output (Shaft or Bore) Size | 1 7/16 in |
| Input Configuration | C-Face Quilled |
| Frame | 140TC, 180C |
| Housing Material | 316 Stainless Steel |
| Frame Size | 140TC, 180C |
| Box Length | 7.58 in |
| Reduction Type | Single Reduction |
| Input (Shaft or Bore) Size | 7/8 in |
| Ratio | 20:1 |
| Output Configuration | Hollow |
| Center Distance | 2 5/8 in |
| Model No. | SSHF726-20K-B7-HS1-P23 |
| Bolt Pattern | 3.38 x 6.38 |
| Box Width | 4.44 in |
| Box Height | 7 1/2 in |
| Output RPM @ 1750 rpm Input | 88 rpm |
| Bolt Center Length x Bolt Center Width | 3.38 in x 6.38 in |
| Lubrication | Klubersynth UH1-6-640 |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Weight | 49.1 LB |
| EAN or UPC | 884107193236 |

