- Single Reduction Worm Gear Reducers
- 60:1 30:1
- 0.28 hp 0.54 hp
- 29 rpm 58 rpm
- Hollow Hollow
features
- Rounded housing that eliminates all flat surfaces
- Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
- Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
- Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
- Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
| Box Width | 3.69 in |
| Frame | 56C |
| Box Length | 5.26 in |
| Ratio | 60:1 |
| Input Configuration | C-Face Quilled |
| Output Configuration | Hollow |
| Box Height | 5.48 in |
| Output (Shaft or Bore) Size | 1 in |
| Output RPM @ 1750 rpm Input | 29 rpm |
| Center Distance | 1 1/2 in |
| Weight | 24.1 LB |
| EAN or UPC | 889208736306 |

