Skip to content Skip to navigation menu
Boston GearSSFWB732B-1200-B5-KS

SSFWB732B-1200-B5-KS

700 Series 1200:1 Ratio J Assembly Double Reduction With Horizontal Base Worm Gear Reducer
Item #116942488
Boston GearSSFWB732B-1200-B5-KS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Weight 96.1 LB
EAN or UPC 191191039594
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison