Boston Gear
SSF726-50A-B7-H
700 Series C-Face Quilled, Hollow Output Cast Stainless Reducer
Item #103320868
- 2 5/8" Center Distance
- 50:1 Ratio
- 140TC or 180C Frame
- C-Face Quilled Input
- Left & Right Output
applications
- Washdown
- Food processing equipment
- Chemical processing
- Pharmaceutical industry
features
- Housing, bearing carrier and flange are made from 316 cast stainless steel to withstand hostile environments
- 304 stainless steel output shaft
- All stainless steel hardware
- Output bearing carries o-ring sealed
- Double lipped oil seals
- PosiVent™ system eliminates breather vent and keeps contaminants
- Internal pressure equalization system allows gearbox to operate without the use of conventional pressure vents
- Lubricated for life with Mobil® SHC634 synthetic oil for wide temperature ranges
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Frame | 140TC, 180C |
| Box Width | 5 29/32 in |
| Bore Code | B7 |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Use With | 726 |
| Fan Cooled | No |
| Housing Material | 316 Stainless Steel |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Ratio | 50:1 |
| Input Configuration | C-Face Quilled |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Frame Size | 140TC, 180C |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Output Configuration | Left & Right Output |
| Torque Out @ 1750 rpm | 1484 in lb |
| Box Height | 8 in |
| Torque Out @ 1150 rpm | 1482 in lb |
| Output Torque @ RPM | 1482 in lb @ 1150 rpm, 1484 in lb @ 1750 rpm |
| Input (Shaft or Bore) Size | 7/8 in |
| Washdown Duty | Yes |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Shaft Assembly Code | H |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Worm Position | Universal |
| HP @ RPM | 1 hp @ 1800 rpm |
| Reduction Type | Single Reduction |
| Family Name | SSF |
| Motor Application | Washdown Duty |
| Center Distance | 2 5/8 in |
| Lubrication | Mobil SHC634 Synthetic |
| Input HP @ RPM | 0.75 hp @ 1150 rpm, 1.08 hp @ 1750 rpm |
| Box Length | 7 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 781711341506 |
