Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
Some chemicals can cause damage
Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Input HP @ RPM
1.63 hp @ 1150 rpm, 2.34 hp @ 1750 rpm
Washdown Duty
Yes
Output RPM @ Input RPM
88 rpm @ 1750 rpm
Output RPM @ 1750 rpm Input
87.5 rpm
Max. Thrust Load @ 1150 rpm
900 lb/in
Bore Code
B7
Max. Overhung Load @ RPM
1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm
Center Distance
2.625 in
Lubrication
Mobil SHC634 Synthetic
Frame
140TC, 180C
Motor Application
Washdown Duty
Input Configuration
C-Face Quilled
Torque Out @ 1150 rpm
1500 in lb
Reduction Type
Single Reduction
Input (Shaft or Bore) Size
7/8 in
Ratio
20:1
Box Height
8 in
Frame Size
140TC, 180C
Output Torque @ RPM
1483 in lb @ 1750 rpm, 1500 in lb @ 1150 rpm
Max. Thrust Load @ RPM
900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm
Box Width
5 29/32 in
Bolt Center
6 3/8 in x 3 3/8 in
Base to Centerline of Output Shaft
2 15/16 in
Max. Overhung Load @ 1750 rpm
1000 lb/in
Box Length
7 3/8 in
Shaft Assembly Code
J
HP @ RPM
2 hp @ 1800 rpm
Use With
726
Worm Position
Universal
Family Name
SSF
Torque Out @ 1750 rpm
1483 in lb
Housing Material
316 Stainless Steel
Fan Cooled
No
Base to Centerline of Input Shaft
5 9/16 in
Output (Shaft or Bore) Size
1 1/8 in
Thermal Input Horsepower @ 1750 RPM
N/A
Output Configuration
Right Output
Weight
0.0 LB
EAN or UPC
781711341278
We're here for you
with Service Centers across the country - We have your back