- Single Reduction Worm Gear Reducers
- 30:1 Ratio
- 0.54 hp Input HP @ 175 rpm
- 58 rpm Output RPM @ 1750 rpm Input
- Left Solid Output Configuration
features
- Rounded housing that eliminates all flat surfaces
- Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
- Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
- Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
- Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
| Frame | 56C |
| Output Configuration | Left Solid |
| Box Width | 3.69 in |
| Input Configuration | C-Face Quilled |
| Center Distance | 1 1/2 in |
| Box Length | 5.26 in |
| Output (Shaft or Bore) Size | 5/8 in |
| Box Height | 5.48 in |
| Ratio | 30:1 |
| Output RPM @ 1750 rpm Input | 58 rpm |
| Weight | 23.1 LB |
| EAN or UPC | 884107658636 |

