- 19 Diametral Pitch
- 26 Teeth
- 20 ° Pressure Angle
- 1.370" Pitch Diameter
- 1/2" Nominal Bore
| Bore Size | 0.5 in |
| Length Through Bore | 0.73 in |
| Spiral Direction | Right Hand |
| Pitch Diameter | 1.37 in |
| Hardened Teeth | Without Hardened Teeth |
| Type | Gear |
| Diametral Pitch | 19 |
| Mounting Distance | 1 in |
| Tooth Type | Spiral |
| No. of Teeth | 26 |
| Keyway | w/o Keyway, w/o Setscrew |
| Pressure Angle | 20 ° |
| Ratio | 2:1 |
| Outside Dia. | 1.4 in |
| Mating Gear Part No. | SS192-P / 2:1 Ratio |
| Material | Steel |
| Use With | SH192P, SS192P |
| Size Code | 2613 |
| Hub Dia. | 1.12 in |
| Weight | 0.181 LB |
| EAN or UPC | 781711119341 |

