
- 14 Diametral Pitch
- 32 Teeth
- 20 ° Pressure Angle
- 2.290" Pitch Diameter
- 3/4" Nominal Bore
Diametral Pitch | 14 |
Bore Size | 0.75 in |
Mating Gear Part No. | SS142-1P / 2:1 Ratio |
Tooth Type | Spiral |
Keyway | w/o Keyway, w/o Setscrew |
Pitch Diameter | 2.29 in |
Use With | SH142 1P, SS142 1P |
Hub Dia. | 1.62 in |
No. of Teeth | 32 |
Hardened Teeth | Without Hardened Teeth |
Pressure Angle | 20 ° |
Mounting Distance | 1 3/8 in |
Ratio | 2:1 |
Type | Gear |
Size Code | 3216 |
Length Through Bore | 0.855 in |
Material | Steel |
Outside Dia. | 2.32 in |
Spiral Direction | Right Hand |
Weight | 0.561 LB |
EAN or UPC | 781711119303 |
