
- 0.25" Shaft, 0.25" Base to Center, No Locking Device, Non-Expansion Type
description
- PPB series with a Bost-Bronz (oil-impregnated) sleeve bearing.
features
- Bottom and split surfaces are ground
- Ends are finished perpendicular to the base
- Slotted bolt holes
End Type | Open End |
Series | SRP Series |
Base Length | 1 1/2 in |
Inch/Metric | Inch |
Bolt Hole Spacing | 1 1/8 in |
Bolt Holes | 2 |
Mounted Unit Duty | Light-Duty |
Lubrication | Self-Lubricating |
Pillow Block Type | Thru-Bolt |
Bolt Hole Length | 1/8 in |
Bolt Hole Width | 1/8 in |
Seal Type | Unsealed |
Shaft Dia. | 0.25 in |
Temperature Range [Max] | 225 °F |
Insert Type | Bronze Bushed |
Bearing Type | Sintered Bronze Bearing |
Base Height | 1/4 in |
Bearing Design | Non-Expansion |
Housing Material | Cast Iron |
Housing Construction | 1 Piece |
Base Width | 3/8 in |
Locking Device | No Locking Device |
Housing Height | 1/2 in |
Weight | 0.341 LB |
EAN or UPC | 781711344347 |
