
- 0.375" Shaft, 0.5625" Base to Center, No Locking Device, Non-Expansion Type
description
- PPB series with a Bost-Bronz (oil-impregnated) sleeve bearing.
features
- Bottom and split surfaces are ground
- Ends are finished perpendicular to the base
- Slotted bolt holes
Housing Construction | 1 Piece |
Series | SRP Series |
Housing Material | Cast Iron |
Seal Type | Unsealed |
Locking Device | No Locking Device |
Base Width | 5/8 in |
Bolt Hole Spacing | 2 1/8 in |
Temperature Range [Max] | 225 °F |
Bolt Hole Length | 5/16 in |
Mounted Unit Duty | Light-Duty |
Inch/Metric | Inch |
Bearing Type | Sintered Bronze Bearing |
Bolt Hole Width | 5/16 in |
Bearing Design | Non-Expansion |
Insert Type | Bronze Bushed |
End Type | Open End |
Pillow Block Type | Thru-Bolt |
Base Height | 5/16 in |
Lubrication | Self-Lubricating |
Housing Height | 1 1/8 in |
Shaft Dia. | 0.375 in |
Bolt Holes | 2 |
Base Length | 2 3/4 in |
Weight | 5.002 LB |
EAN or UPC | 781711344361 |
