Boston Gear
SRFWC726V600B5G
700 Series C-Face Coupled, Hollow Output Double Reduction Right Angle Reducer
Item #102818356
- 2 5/8" Center Distance
- 600:1 Ratio
- 56C Frame
- C-Face Coupled Input
- Hollow Output
features
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Housing is straddle milled top and bottom for precise alignment
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Base to Centerline of Input Shaft | 5 13/32 in |
| Base to Centerline of Output Shaft | N/A |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Input Configuration | C-Face Coupled |
| Output Configuration | Hollow Output |
| Installed Options | Flanged Base |
| Fan Cooled | No |
| Output (Shaft or Bore) Size | 1 7/16 in |
| Output RPM @ 1750 rpm Input | 2.92 rpm |
| Ratio | 600:1 |
| Shaft Assembly Code | G |
| Box Width | 6 in |
| Lubrication | None |
| Frame Size | 56C |
| Torque Out @ 1150 rpm | N/A |
| Worm Position | Vertical¦Right Angle |
| Housing Material | Cast Iron |
| Motor Application | General Purpose |
| Bore Code | B5 |
| Torque Out @ 1750 rpm | 2000 in lb |
| Family Name | SRFWC |
| Bolt Center | 8 in Diameter |
| Reduction Type | Double Reduction |
| Box Length | 11 21/32 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Frame | 56C |
| Center Distance | 2 5/8 in |
| Box Height | 8 in |
| Input (Shaft or Bore) Size | 5/8 in |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Washdown Duty | No |
| Weight | 64.0 LB |
