- 0.875" Shaft, 1.3125" Base to Center, Contact Seals w/Flingers, Setscrew Locking, Non-Expansion Type
applications
- High radial or thrust loads
features
- Positive locking by setscrew through extended inner race
- Bearings equipped with steel finger
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- 1/4-28 threaded grease fitting
- One-piece, high grade, cast iron housing
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Mounted Unit Duty | Normal-Duty |
| Bearing Insert | BG25-7/8 |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Overall Width | 1.5781 in |
| Bolt Hole Width | 7/16 in |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Base Height | 5/8 in |
| Housing Height | 2.6563 in |
| Base Width | 1 5/8 in |
| Bolt Size | 3/8 in |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Length | 11/16 in |
| Insert Type | Steel Insert |
| Bolt Hole Spacing | 4 in |
| Base Length | 5 1/2 in |
| Seal Type | Contact Seals w/Flingers |
| Bolt Hole Spacing Range [Max] | 4 1/4 in |
| Shaft Dia. | 0.875 in |
| Pillow Block Type | Thru-Bolt |
| Series | SL Series |
| Length Through Bore | 1.344 in |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 3 3/4 in |
| Bolt Holes | 2 |
| Weight | 1.751 LB |
| EAN or UPC | 781711646861 |

