- 1.125" Shaft, 1.5625" Base to Center, Contact Seals w/Flingers, Setscrew Locking, Non-Expansion Type
applications
- High radial or thrust loads
features
- One-piece, high grade, cast iron housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Bearings equipped with steel finger
- Positive locking by setscrew through extended inner race
- 1/4-28 threaded grease fitting
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 1.125 in |
| Bearing Type | Ball Bearing |
| Housing Height | 3 1/8 in |
| Bearing Insert | BG25-1 1/8 |
| End Type | Open End |
| Base Width | 1 3/4 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 225 °F |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals w/Flingers |
| Base Height | 3/4 in |
| Bolt Hole Width | 9/16 in |
| Bolt Hole Spacing Range [Min] | 4.3130 in |
| Overall Width | 1 3/4 in |
| Insert Type | Steel Insert |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 4 5/8 in |
| Bolt Holes | 2 |
| Base Length | 6 1/4 in |
| Bolt Size | 3/8 in |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 4.9380 in |
| Bolt Hole Length | 7/8 in |
| Length Through Bore | 1.5 in |
| Series | SL Series |
| Weight | 2.501 LB |
| EAN or UPC | 781711646922 |

