- One Piece Solid Collar
- 1/2 in ID x 1 in OD x 7/16 in Wide
- Steel, Zinc Plated Finish
features
- Low carbon, zinc-plated finish
- Complete with standard hollow point setscrews
| Material | Steel |
| Set Screw | N/A |
| Finish | Zinc Plated |
| O.D. | 1 in |
| I.D. | 1/2 in |
| Collar Style | One Piece - Solid |
| Inch/Metric | Inch |
| Recessed Screw | Yes |
| Weight | 0.071 LB |
| EAN or UPC | 781711677032 |

