Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
compliances
0
caution
If the bearing is to be shrink fitted, care is required to prevent damage to the bearing. Cool the bearing gradually. Do not cool the bearing below -20 °F (-28 °C). Dry ice or other super cool materials should not be used. Pounding the bearing in a chille
Worm Position
Top
Input HP @ RPM
2.09 hp @ 1150 rpm, 3.18 hp @ 1750 rpm
Ratio
10:1
Output Configuration
Left Output
Reduction Type
Single Reduction
Bolt Center
7 1/16 in x 4 7/8 in
Bolt Centers w/ Vertical "J" Base Kit (in)
9.19 x 2.88
Max. Thrust Load @ RPM
900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm
Base to Centerline of Output Shaft
3 1/4 in
Torque Out @ 1750 rpm
1069 in lb
Torque Out @ 1150 rpm
1025 in lb
Motor Application
Washdown Duty
Bolt Centers w/ Vertical Base Kits (in)
8.94 x 4.88
Thermal Input Horsepower @ 1750 RPM
N/A
Frame
56C
Washdown Duty
Yes
Base to Shaft Center Height w/Std. Base Kit
5.19 in
Fan Cooled
No
Output RPM @ Input RPM
175 rpm @ 1750 rpm
Max. Thrust Load @ 1150 rpm
900 lb/in
Max. Overhung Load @ 1750 rpm
900 lb/in
Max. Input HP @ 100 rpm
0.27 hp
Family Name
SBKF
Box Width
5 7/16 in
Base to Shaft Center Height w/Vert. "J" Base Kit
4.06 in
Center Distance
2 3/8 in
Base to Centerline of Input Shaft
5 5/8 in
Output RPM @ 1750 rpm Input
175 rpm
Max. Overhung Load @ RPM
900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm
Shaft Assembly Code
G
Box Length
6 3/8 in
Base to Shaft Center Height w/Low Vert. Base Kit
3.38 in
Input Configuration
C-Face Quilled
Base to Shaft Center Height w/High Vert. Base Kit
5 1/4 in
Frame Size
56C
Box Height
7 11/16 in
Housing Material
Cast Iron, Stainless Steel Epoxy Coating
Use With
724
Lubrication
None
HP @ RPM
3 hp @ 1800 rpm
Bolt Centers w/ Std. Base Kit (in)
7 1/16 x 4 7/8
Output Torque @ RPM
1025 in lb @ 1150 rpm, 1069 in lb @ 1750 rpm
Output (Shaft or Bore) Size
1 1/8 in
Installed Options
High Horizontal Base
Bore Code
B5
Input (Shaft or Bore) Size
5/8 in
Weight
32.0 LB
We're here for you
with Service Centers across the country - We have your back