Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
compliances
0
caution
If the bearing is to be shrink fitted, care is required to prevent damage to the bearing. Cool the bearing gradually. Do not cool the bearing below -20 °F (-28 °C). Dry ice or other super cool materials should not be used. Pounding the bearing in a chille
Max. Thrust Load @ RPM
700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm
Base to Centerline of Input Shaft
5 1/16 in
Use With
721
Base to Shaft Center Height w/Std. Base Kit
4.81 in
Torque Out @ 1150 rpm
785 in lb
Bolt Center
6 3/8 in x 4 11/16 in
Base to Shaft Center Height w/High Vert. Base Kit
4.88 in
Base to Shaft Center Height w/Vert. "J" Base Kit
3.94 in
Output Configuration
Left Output
Frame Size
56C
Reduction Type
Single Reduction
Thermal Input Horsepower @ 1750 RPM
N/A
Bolt Centers w/ Vertical "J" Base Kit (in)
8.63 x 2.63
Output (Shaft or Bore) Size
1 in
Bolt Centers w/ Std. Base Kit (in)
6 3/8 x 4 11/16
Lubrication
None
Max. Thrust Load @ 1150 rpm
700 lb/in
Bolt Centers w/ Vertical Base Kits (in)
8 3/8 x 4 7/8
Frame
56C
Installed Options
High Horizontal Base
Max. Overhung Load @ 1750 rpm
700 lb/in
Input Configuration
C-Face Quilled
Max. Input HP @ 100 rpm
0.074 hp
Box Width
5 3/16 in
Shaft Assembly Code
G
Torque Out @ 1750 rpm
876 in lb
Input HP @ RPM
0.49 hp @ 1150 rpm, 0.81 hp @ 1750 rpm
Housing Material
Cast Iron, Stainless Steel Epoxy Coating
Output Torque @ RPM
785 in lb @ 1150 rpm, 876 in lb @ 1750 rpm
Bore Code
B5
Output RPM @ 1750 rpm Input
43.75 rpm
Washdown Duty
Yes
Output RPM @ Input RPM
44 rpm @ 1750 rpm
Ratio
40:1
Center Distance
2 1/16 in
Fan Cooled
No
Worm Position
Top
HP @ RPM
0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm
Input (Shaft or Bore) Size
5/8 in
Max. Overhung Load @ RPM
700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm
Box Height
7 3/32 in
Base to Centerline of Output Shaft
3 in
Base
Yes
Motor Application
Washdown Duty
Box Length
6 in
Base to Shaft Center Height w/Low Vert. Base Kit
3.13 in
Family Name
SBKF
Weight
29.0 LB
We're here for you
with Service Centers across the country - We have your back