
Boston Gear
SBKCF718B-30P-B5-GS
700 Series C-Face Quilled Bost-Kleen Reducer w/Stainless Epoxy
Item #102901185


- 1 3/4" Center Distance
- 30:1 Ratio
- 56C Frame
- C-Face Quilled Input
- Left Output
features
- Washable
- Corrosion-resistant
- Cast iron housing
- Plated pressure relief valves
- Double lipped oil seals
- Excluder seal on output shaft
- Hard nontoxic metallic finish
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
compliances
- 0
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
Base | Yes |
Thermal Input Horsepower @ 1750 RPM | N/A |
Motor Application | Washdown Duty |
Shaft Assembly Code | G |
Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
Ratio | 30:1 |
Torque Out @ 1150 rpm | 530 in lb |
Family Name | SBKF |
Frame Size | 56C |
Input Configuration | C-Face Quilled |
Output Torque @ RPM | 530 in lb @ 1150 rpm, 573 in lb @ 1750 rpm |
Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
Washdown Duty | Yes |
Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
Installed Options | High Horizontal Base |
Housing Material | Cast Iron, Stainless Steel Epoxy Coating |
Bore Code | B5 |
Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
Reduction Type | Single Reduction |
Use With | 718 |
Max. Input HP @ 100 rpm | 0.057 hp |
Worm Position | Top |
Base to Centerline of Output Shaft | 2 3/4 in |
Max. Overhung Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
Lubrication | None |
Max. Overhung Load @ 1750 rpm | 500 lb/in |
Fan Cooled | No |
Torque Out @ 1750 rpm | 573 in lb |
Input (Shaft or Bore) Size | 5/8 in |
Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
Box Height | 6 7/16 in |
Base to Centerline of Input Shaft | 4 1/2 in |
Box Width | 5 1/32 in |
Max. Thrust Load @ 1150 rpm | 500 lb/in |
Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
Bolt Center | 5 3/4 in x 4 1/2 in |
Output (Shaft or Bore) Size | 7/8 in |
Box Length | 5 1/2 in |
Max. Thrust Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
Output Configuration | Left Output |
Frame | 56C |
Output RPM @ 1750 rpm Input | 58.33 rpm |
Center Distance | 1.75 in |
Bolt Center Length x Bolt Center Width | 5 3/4 in x 4 1/2 in |
Input HP @ RPM | 0.4 hp @ 1150 rpm, 0.65 hp @ 1750 rpm |
Weight | 20.1 LB |
EAN or UPC | 781711456286 |
