
- Solid Bar
- 3/8" OD
- Bronze - Oil Impregnated (SAE 841)
- 3" Long
applications
- Heavy loads at moderate speeds
- Light loads at high speeds
features
- Self-contained oil supply provides protective film
- Permits reduced shaft clearances
compliances
- 0
Material | Bronze – Oil Impregnated (SAE 841) |
Bar Stock Length | 3 in |
O.D. | 0.375 in |
Weight | 0.141 LB |
EAN or UPC | 781711357163 |
