
- Solid Bar
- 3" OD
- Bronze - Oil Impregnated (SAE 841)
- 6 1/2" Long
applications
- Heavy loads at moderate speeds
- Light loads at high speeds
features
- Self-contained oil supply provides protective film
- Permits reduced shaft clearances
compliances
- 0
Bar Stock Length | 6 1/2 in |
O.D. | 3 in |
Material | Bronze – Oil Impregnated (SAE 841) |
Weight | 11.651 LB |
EAN or UPC | 781711357484 |
