
- Solid Bar
- 7/8" OD
- Bronze - Oil Impregnated (SAE 841)
- 6 1/2" Long
applications
- Heavy loads at moderate speeds
- Light loads at high speeds
features
- Self-contained oil supply provides protective film
- Permits reduced shaft clearances
compliances
- 0
O.D. | 0.875 in |
Bar Stock Length | 6 1/2 in |
Material | Bronze – Oil Impregnated (SAE 841) |
Weight | 1.201 LB |
EAN or UPC | 781711357248 |
