- S732 S/R Reducer
- 30:1 Ratio
- Hollow O/P
- no Base
- "G" Assy
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Fan Cooled | No |
| Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 6 1/8 |
| HP @ RPM | 3 hp @ 1800 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Base to Shaft Center Height w/High Vert. Base Kit | 6 1/4 in |
| Output Configuration | Hollow Output |
| Input HP @ RPM | 2.36 hp @ 1150 rpm, 3.07 hp @ 1750 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 4.69 in |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Center Distance | 3 1/4 in |
| Family Name | S |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Use With | 732 |
| Ratio | 30:1 |
| Box Width | 5 7/8 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 6 3/4 in |
| Frame | N/A |
| Input Configuration | Shaft Input |
| Max. Input HP @ 100 rpm | 0.3 hp |
| Shaft Assembly Code | G |
| Washdown Duty | No |
| Box Height | 9 3/8 in |
| Bolt Centers w/ Vertical Base Kits (in) | 11.88 x 6.13 |
| Motor Application | General Purpose |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Box Length | 9 in |
| Weight | 78.1 LB |
| EAN or UPC | 781711144701 |

