
- S732 S/R Reducer
- 10:1 Ratio
- Hollow O/P
- no Base
- "G" Assy
features
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
Washdown Duty | No |
Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 6 1/8 |
Box Length | 9 in |
Max. Input HP @ 100 rpm | 0.62 hp |
Output RPM @ 1750 rpm Input | 175 rpm |
Fan Cooled | No |
HP @ RPM | 5 hp @ 1800 rpm |
Family Name | S |
Output Configuration | Hollow Output |
Base to Shaft Center Height w/High Vert. Base Kit | 6 1/4 in |
Frame | N/A |
Input (Shaft or Bore) Size | 7/8 in |
Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
Base to Shaft Center Height w/Std. Base Kit | 6 3/4 in |
Frame Size | Shaft Input, Not a C-Face |
Center Distance | 3 1/4 in |
Motor Application | General Purpose |
Base to Shaft Center Height w/Low Vert. Base Kit | 4 11/16 in |
Input HP @ RPM | 5.03 hp @ 1150 rpm, 7.06 hp @ 1750 rpm |
Bolt Centers w/ Vertical Base Kits (in) | 11 7/8 x 6 1/8 |
Use With | 732 |
Input Configuration | Shaft Input |
Output (Shaft or Bore) Size | 1 15/16 in |
Ratio | 10:1 |
Box Height | 9 3/8 in |
Box Width | 5 7/8 in |
Weight | 78.1 LB |
EAN or UPC | 781711144664 |
