- 2 5/8" Center Distance
- 10:1 Ratio
- Shaft Input
- Hollow Output
- Universal Worm Position
features
- Housing is straddle milled top and bottom for precise alignment
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- High strength steel output shaft ensures capacity for high torque
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Input HP @ RPM | 2.82 hp @ 1150 rpm, 3.94 hp @ 1750 rpm |
| HP @ RPM | 3 hp @ 1800 rpm |
| Housing Material | Cast Iron |
| Lubrication | None |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Use With | 726 |
| Reduction Type | Single Reduction |
| Box Width | 4 51/64 in |
| Shaft Assembly Code | J |
| Family Name | S |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Motor Application | General Purpose |
| Input (Shaft or Bore) Size | 3/4 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Configuration | Hollow Output |
| Output (Shaft or Bore) Size | 1 7/16 in |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Torque Out @ 1750 rpm | 1345 in lb |
| Worm Position | Universal |
| Ratio | 10:1 |
| Input Configuration | Shaft Input |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Box Length | 7 3/8 in |
| Fan Cooled | No |
| Output Torque @ RPM | 1345 in lb @ 1750 rpm, 1390 in lb @ 1150 rpm |
| Torque Out @ 1150 rpm | 1390 in lb |
| Frame Size | Shaft Input, Not a C-Face |
| Box Height | 8 in |
| Center Distance | 2.625 in |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Frame | N/A |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Washdown Duty | No |
| Weight | 40.0 LB |

