- 1 1/2" ID x 1 3/4" OD x 2" Long
- Rulon® 641 Bushing
description
- Rulon® 641 bearings are designed to overcome the chronic problems that plague bearings used in food and pharmaceutical applications.
applications
- Food processing equipment
- Pharmaceutical preparations
- Biological products
- Vending machines
- Medicinal chemicals
- Soaps and detergents
- Perfumes and cosmetics
features
- Excellent load and wear characteristics
- Designed for extremely high temperatures
- PV value of 10,000 with 316 stainless steel
- Capable of speeds up to 400 ft/minute under dry, low load operation
- Low friction at startup and slow speeds
- Resist corrosion
- Shatter proof design
- White natural color
- No leaky lubricants
compliances
- 0
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Shaft Hardness - Minimum | RB25 |
| Temperature Range [Max] | 550 °F |
| Length | 2 in |
| Inch/Metric | Inch |
| Shaft Finish | 8-16 |
| Material | Rulon® 641 |
| Shaft Material | 316 Stainless Steel, Mild Steel, 303 Stainless Steel |
| Temperature Range [Min] | -400 °F |
| I.D. | 1 1/2 in |
| Has Flange | No |
| O.D. | 1.75 in |
| Weight | 0.101 LB |
| EAN or UPC | 781711568019 |

