- 3/4" ID x 1" OD x 1 1/2" Long
- Rulon® 641 Bushing
description
- Rulon® 641 bearings are designed to overcome the chronic problems that plague bearings used in food and pharmaceutical applications.
applications
- Food processing equipment
- Pharmaceutical preparations
- Biological products
- Vending machines
- Medicinal chemicals
- Soaps and detergents
- Perfumes and cosmetics
features
- Excellent load and wear characteristics
- Designed for extremely high temperatures
- PV value of 10,000 with 316 stainless steel
- Capable of speeds up to 400 ft/minute under dry, low load operation
- Low friction at startup and slow speeds
- Resist corrosion
- Shatter proof design
- White natural color
- No leaky lubricants
compliances
- 0
| Inch/Metric | Inch |
| Has Flange | No |
| I.D. | 3/4 in |
| O.D. | 1 in |
| Material | Rulon® 641 |
| Shaft Finish | 8-16 |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Temperature Range [Max] | 550 °F |
| Length | 1 1/2 in |
| Shaft Material | 316 Stainless Steel, Mild Steel, 303 Stainless Steel |
| Shaft Hardness - Minimum | RB25 |
| Temperature Range [Min] | -400 °F |
| Weight | 0.041 LB |
| EAN or UPC | 781711567975 |

