Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Lubrication
None
Output (Shaft or Bore) Size
2 in
Box Height
13 3/4 in
Ratio
1200:1
HP @ RPM
0.75 hp @ 1800 rpm
Base to Shaft Center Height w/Low Vert. Base Kit
6.38 in
Frame
56C
Keyway Size
3/16 x 3/32
Family Name
RFWC
Torque Out @ 1150 rpm
N/A
Reduction Type
Double Reduction
Housing Material
Cast Iron
Base to Shaft Center Height w/High Vert. Base Kit
8.63 in
Box Length
9 51/64 in
Bolt Centers w/ Std. Base Kit (in)
14 1/8 x 8 3/8
Input (Shaft or Bore) Size
5/8 in
Center Distance
5 5/32 in
Motor HP
3/4 hp
Box Width
18 35/64 in
Output Configuration
Left Output
Bore Code
B5
Torque Out @ 1750 rpm
12610 in lb
Shaft Assembly Code
G
Fan Cooled
No
Max. Thrust Load @ 1150 rpm
1900 lb/in
Output RPM @ 1750 rpm Input
1.46 rpm
Bolt Centers w/ Vertical Base Kits (in)
18.00 x 10.00
Max. Overhung Load @ 1750 rpm
2200 lb/in
Input Configuration
C-Face Coupled
Frame Size
56C
Washdown Duty
No
Base to Centerline of Input Shaft
N/A
Base to Shaft Center Height w/Std. Base Kit
6.44 in
Base to Centerline of Output Shaft
5 5/16 in
Thermal Input Horsepower @ 1750 RPM
N/A
Worm Position
Universal¦Right Angle
Bolt Center
11" x 5 13/16"
Motor Application
General Purpose
Weight
253.1 LB
EAN or UPC
781711531440
We're here for you
with Service Centers across the country - We have your back