Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Do not mix Molykote™ L-3232 or L-3246 Synthetic Compressor Oil with mineral oil or PAO-based lubricants. These PAG-based products are not compatible with mineral oil or PAO lubricants.
Family Name
RFWC
Housing Material
Cast Iron
Base to Shaft Center Height w/High Vert. Base Kit
7 in
Max. Thrust Load @ 1150 rpm
1300 lb/in
Motor HP
1/2 hp
Frame
56C
Center Distance
3 3/4 in
Motor Application
General Purpose
Fan Cooled
No
Washdown Duty
No
Reduction Type
Double Reduction
Worm Position
Universal¦Right Angle
Bolt Centers w/ Vertical Base Kits (in)
13.94 x 8.00
Box Length
8 1/2 in
Bore Code
B5
Base to Shaft Center Height w/Low Vert. Base Kit
5 1/4 in
Box Width
14 35/64 in
Frame Size
56C
Box Height
10 7/16 in
Output RPM @ 1750 rpm Input
2.92 rpm
Base to Shaft Center Height w/Std. Base Kit
7 1/2 in
Shaft Assembly Code
G
Keyway Size
3/16 x 3/32
Output Configuration
Left Output
Ratio
600:1
Base to Centerline of Input Shaft
N/A
Bolt Center
8 1/2 in x 4 3/4 in
Torque Out @ 1750 rpm
5900 in lb
Thermal Input Horsepower @ 1750 RPM
N/A
HP @ RPM
0.5 hp @ 1800 rpm
Torque Out @ 1150 rpm
N/A
Output (Shaft or Bore) Size
1 5/8 in
Base to Centerline of Output Shaft
3 7/8 in
Input (Shaft or Bore) Size
5/8 in
Bolt Centers w/ Std. Base Kit (in)
10 3/8 x 7
Input Configuration
C-Face Coupled
Max. Overhung Load @ 1750 rpm
2000 lb/in
Lubrication
None
Weight
115.1 LB
EAN or UPC
781711531334
We're here for you
with Service Centers across the country - We have your back