Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Drives used in a vertical mounting application may require additional pipe plugs and/or grease fittings for proper lubrication and are considered special.
High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
Shaft Assembly Code
G
Frame
140TC, 180C
Motor Application
General Purpose
HP @ RPM
1 hp @ 1800 rpm
Output RPM @ 1750 rpm Input
5.8 rpm
Frame Size
140TC, 180C
Max. Thrust Load @ 1150 rpm
1300 lb/in
Input (Shaft or Bore) Size
7/8 in
Base to Centerline of Output Shaft
3 7/8 in
Max. Overhung Load @ 1750 rpm
2000 lb/in
Box Height
10 7/16 in
Box Length
8 1/2 in
Output (Shaft or Bore) Size
1 5/8 in
Input Configuration
C-Face Coupled
Base to Centerline of Input Shaft
N/A
Family Name
RFWC
Reduction Type
Double Reduction
Torque Out @ 1150 rpm
N/A
Housing Material
Cast Iron
Washdown Duty
No
Center Distance
3.75 in
Output Configuration
Left Output
Torque Out @ 1750 rpm
5800 in lb
Fan Cooled
No
Lubrication
None
Box Width
14 35/64 in
Thermal Input Horsepower @ 1750 RPM
N/A
Bolt Center
8 1/2 in x 4 3/4 in
Bore Code
B7
Worm Position
Universal¦Right Angle
Ratio
300:1
Weight
115.1 LB
EAN or UPC
781711495834
We're here for you
with Service Centers across the country - We have your back