Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Drives used in a vertical mounting application may require additional pipe plugs and/or grease fittings for proper lubrication and are considered special.
High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
Input (Shaft or Bore) Size
7/8 in
Reduction Type
Double Reduction
Family Name
RFWC
Housing Material
Cast Iron
Bolt Center
8 1/2 in x 4 3/4 in
Center Distance
3 3/4 in
Input Configuration
C-Face Coupled
Motor Application
General Purpose
Box Width
14 35/64 in
Base to Centerline of Output Shaft
3 7/8 in
Worm Position
Universal¦Right Angle
Bore Code
B7
Output Configuration
Left Output
Washdown Duty
No
Torque Out @ 1150 rpm
N/A
Base to Centerline of Input Shaft
N/A
Ratio
150:1
Max. Overhung Load @ 1750 rpm
2000 lb/in
Frame
140TC, 180C
Torque Out @ 1750 rpm
5100 in lb
Max. Thrust Load @ 1150 rpm
1300 lb/in
Frame Size
140TC, 180C
Lubrication
None
Thermal Input Horsepower @ 1750 RPM
N/A
Output (Shaft or Bore) Size
1 5/8 in
Output RPM @ 1750 rpm Input
11.67 rpm
Box Length
8 1/2 in
Box Height
10 7/16 in
Shaft Assembly Code
G
Fan Cooled
No
HP @ RPM
1.5 hp @ 1800 rpm
Weight
115.1 LB
EAN or UPC
781711495810
We're here for you
with Service Centers across the country - We have your back