Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Bolt Centers w/ Vertical Base Kits (in)
10.13 x 5.75
Thermal Input Horsepower @ 1750 RPM
N/A
Worm Position
Universal¦Right Angle
Lubrication
None
Shaft Assembly Code
G
Base to Shaft Center Height w/Vert. "J" Base Kit
4.75 in
Motor HP
0.17 hp
Frame
56C
Box Width
6 in
Ratio
1200:1
Washdown Duty
No
Output RPM @ 1750 rpm Input
1.46 rpm
Output Configuration
Left Output
Bolt Centers w/ Vertical "J" Base Kit (in)
10.38 x 3.13
Torque Out @ 1750 rpm
1950 in lb
Torque Out @ 1150 rpm
N/A
Keyway Size
3/16 x 3/32
Bolt Center
6 3/8 in x 3 3/8 in
Base to Shaft Center Height w/High Vert. Base Kit
5.59 in
Reduction Type
Double Reduction
Base to Shaft Center Height w/Std. Base Kit
5.81 in
Output (Shaft or Bore) Size
1 1/8 in
Bolt Centers w/ Std. Base Kit (in)
8 x 5 1/4
Base to Centerline of Output Shaft
2 15/16 in
Input (Shaft or Bore) Size
5/8 in
Base to Shaft Center Height w/Low Vert. Base Kit
3.63 in
Fan Cooled
No
Family Name
RFWC
Center Distance
2 5/8 in
Box Height
8 in
Max. Overhung Load @ 1750 rpm
1000 lb/in
Bore Code
B5
Motor Application
General Purpose
Housing Material
Cast Iron
Box Length
11 21/32 in
Max. Thrust Load @ 1150 rpm
900 lb/in
Base to Centerline of Input Shaft
N/A
Frame Size
56C
HP @ RPM
0.25 hp @ 1800 rpm
Input Configuration
C-Face Coupled
Weight
63.1 LB
EAN or UPC
781711531174
We're here for you
with Service Centers across the country - We have your back