Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Drives used in a vertical mounting application may require additional pipe plugs and/or grease fittings for proper lubrication and are considered special.
High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
Bolt Centers w/ Std. Base Kit (in)
5 3/4 x 4 1/2
Shaft Assembly Code
G
Base to Centerline of Input Shaft
N/A
Bolt Centers w/ Vertical Base Kits (in)
7.38 x 4.00
Ratio
900:1
Motor HP
0.17 hp
Box Length
5 1/16 in
Worm Position
Universal¦Right Angle
Bolt Centers w/ Vertical "J" Base Kit (in)
7.63 x 2.50
Max. Thrust Load @ 1150 rpm
500 lb/in
Base to Shaft Center Height w/Low Vert. Base Kit
3 in
Housing Material
Cast Iron
Base to Shaft Center Height w/Std. Base Kit
4.38 in
Input Configuration
C-Face Coupled
Family Name
RFWC
Output Configuration
Left Output
Motor Application
General Purpose
Fan Cooled
No
Output (Shaft or Bore) Size
7/8 in
Washdown Duty
No
Keyway Size
1/8 x 1/16
Bolt Center
4 3/16 in x 2 3/4 in
Reduction Type
Double Reduction
Lubrication
None
Input (Shaft or Bore) Size
1/2 in
Frame
42CZ
Center Distance
1 3/4 in
Base to Centerline of Output Shaft
2 1/16 in
Box Width
8 7/8 in
Max. Overhung Load @ 1750 rpm
500 lb/in
Torque Out @ 1150 rpm
N/A
Bore Code
B4
HP @ RPM
0.08333333 hp @ 1800 rpm
Output RPM @ 1750 rpm Input
1.94 rpm
Thermal Input Horsepower @ 1750 RPM
N/A
Base to Shaft Center Height w/Vert. "J" Base Kit
3.5 in
Torque Out @ 1750 rpm
710 in lb
Box Height
5 3/4 in
Base to Shaft Center Height w/High Vert. Base Kit
4.38 in
Frame Size
42CZ
Weight
34.1 LB
EAN or UPC
781711530993
We're here for you
with Service Centers across the country - We have your back