Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Ideal for use with filters and lubricators
Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
Some chemicals can cause damage
Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Center Distance
6 in
Frame
140TC, 180C
Lubrication
None
Motor Application
General Purpose
Bolt Centers w/ Std. Base Kit (in)
16 1/2 x 9 1/2
Thermal Input Horsepower @ 1750 RPM
N/A
Max. Overhung Load @ 1750 rpm
2400 lb/in
Base to Shaft Center Height w/Low Vert. Base Kit
7.31 in
Reduction Type
Double Reduction
Motor HP
1 1/2 hp
Input (Shaft or Bore) Size
7/8 in
Output Configuration
Left Output
Torque Out @ 1150 rpm
N/A
Box Length
10 7/8 in
Max. Thrust Load @ 1150 rpm
2100 lb/in
Frame Size
140TC, 180C
Output (Shaft or Bore) Size
2 1/4 in
Input Configuration
C-Face Coupled
Washdown Duty
No
Ratio
600:1
Bolt Centers w/ Vertical Base Kits (in)
20.88 x 11.75
Torque Out @ 1750 rpm
19000 in lb
Fan Cooled
No
Base to Shaft Center Height w/High Vert. Base Kit
9.63 in
Box Width
19 1/8 in
Worm Position
Universal¦Parallel
Shaft Assembly Code
G
Base to Centerline of Input Shaft
7 1/4 in
Family Name
RFWA
Keyway Size
3/16 x 3/32
Bolt Center
12 3/4" x 6 3/8"
Housing Material
Cast Iron
HP @ RPM
1.5 hp @ 1800 rpm
Base to Centerline of Output Shaft
10 in
Bore Code
B7
Box Height
16 1/2 in
Output RPM @ 1750 rpm Input
2.92 rpm
Base to Shaft Center Height w/Std. Base Kit
7 3/4 in
Weight
341.1 LB
EAN or UPC
781711530818
We're here for you
with Service Centers across the country - We have your back