Skip to content Skip to navigation menu
Boston GearRFWA732-200E-B5-G

RFWA732-200E-B5-G

700 Series C-Face Coupled Double Reduction Parallel Reducer
Item #101872203
  • 3 1/4" Center Distance
  • 200:1 Ratio
  • 56C Frame
  • C-Face Coupled Input
  • Left Output
  • Universal, Parallel Worm Position
  • No Lubricant
  • Cast Iron
+ Show More + Show Less
Boston GearRFWA732-200E-B5-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1/4" Center Distance
  • 200:1 Ratio
  • 56C Frame
  • C-Face Coupled Input
  • Left Output

features

  • Large oil reservoir provides efficient heat dissipation and lubrication for longer life
  • Housing is straddle milled top and bottom for precise alignment
  • Internal baffles ensure positive, leak-free venting
  • Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
  • Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
  • High strength steel output shaft ensures capacity for high torque
  • Pipe plugs allow easy fill, level and drain in any mounting position
  • Super finished oil seal diameters on both input and output shafts extend seal life

caution

  • Must be filled to the proper level with the recommended lubricant for your application before operation
Output Configuration Left Output
Base to Shaft Center Height w/High Vert. Base Kit 6 1/4 in
Bolt Centers w/ Std. Base Kit (in) 9 1/2 x 6 1/8
Reduction Type Double Reduction
Bolt Center 7 1/2 in x 4 in
Thermal Input Horsepower @ 1750 RPM N/A
Base to Centerline of Input Shaft 4 3/8 in
Worm Position Universal¦Parallel
Max. Overhung Load @ 1750 rpm 1300 lb/in
Family Name RFWA
Base to Centerline of Output Shaft 5 7/8 in
Motor Application General Purpose
Motor HP 3/4 hp
Keyway Size 3/16 x 3/32
Shaft Assembly Code G
Bore Code B5
Center Distance 3 1/4 in
Washdown Duty No
Frame 56C
Bolt Centers w/ Vertical Base Kits (in) 11.88 x 6.13
Base to Shaft Center Height w/Low Vert. Base Kit 4.69 in
Ratio 200:1
Max. Thrust Load @ 1150 rpm 1100 lb/in
Fan Cooled No
Torque Out @ 1750 rpm 3800 in lb
Box Length 7 5/8 in
Frame Size 56C
Lubrication None
Box Width 13 in
Input Configuration C-Face Coupled
Torque Out @ 1150 rpm N/A
Base to Shaft Center Height w/Std. Base Kit 6 3/4 in
Input (Shaft or Bore) Size 5/8 in
Output RPM @ 1750 rpm Input 8.75 rpm
Output (Shaft or Bore) Size 1 3/8 in
Box Height 9 3/8 in
Housing Material Cast Iron
HP @ RPM 1 hp @ 1800 rpm
Weight 91.1 LB
EAN or UPC 781711530511
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison