Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Worm Position
Universal¦Parallel
Center Distance
2 5/8 in
Bolt Center
6 3/8 in x 3 3/8 in
Base to Shaft Center Height w/Low Vert. Base Kit
3.63 in
Washdown Duty
No
Keyway Size
3/16 x 3/32
Torque Out @ 1750 rpm
1875 in lb
Base to Centerline of Input Shaft
3 25/32 in
Family Name
RFWA
Box Height
8 in
Lubrication
None
Torque Out @ 1150 rpm
N/A
Input (Shaft or Bore) Size
5/8 in
Bolt Centers w/ Vertical Base Kits (in)
10.13 x 5.75
Bolt Centers w/ Std. Base Kit (in)
8 x 5 1/4
Frame
56C
Base to Shaft Center Height w/Std. Base Kit
5.81 in
Box Length
11 21/32 in
Frame Size
56C
Max. Overhung Load @ 1750 rpm
1000 lb/in
Reduction Type
Double Reduction
Shaft Assembly Code
G
Output (Shaft or Bore) Size
1 1/8 in
Motor HP
1/2 hp
Thermal Input Horsepower @ 1750 RPM
N/A
Fan Cooled
No
Input Configuration
C-Face Coupled
Housing Material
Cast Iron
Output RPM @ 1750 rpm Input
8.75 rpm
Ratio
200:1
Bore Code
B5
Output Configuration
Left Output
HP @ RPM
0.5 hp @ 1800 rpm
Motor Application
General Purpose
Box Width
6 in
Base to Shaft Center Height w/Vert. "J" Base Kit
4.75 in
Base to Shaft Center Height w/High Vert. Base Kit
5.59 in
Base to Centerline of Output Shaft
5 1/16 in
Max. Thrust Load @ 1150 rpm
900 lb/in
Bolt Centers w/ Vertical "J" Base Kit (in)
10.38 x 3.13
Weight
63.1 LB
EAN or UPC
781711530429
We're here for you
with Service Centers across the country - We have your back