
Boston Gear
RFWA718-150-B5-G
700 Series C-Face Coupled Double Reduction Parallel Reducer
Item #101871167


- 1 3/4" Center Distance
- 150:1 Ratio
- 56C Frame
- C-Face Coupled Input
- Left Output
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
Ratio | 150:1 |
Base to Centerline of Output Shaft | 3 11/16 in |
Box Width | 8 7/8 in |
Thermal Input Horsepower @ 1750 RPM | N/A |
Output (Shaft or Bore) Size | 7/8 in |
Reduction Type | Double Reduction |
Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
Bore Code | B5 |
Bolt Center | 4 3/16 in x 2 3/4 in |
Box Height | 5 3/4 in |
Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
HP @ RPM | 0.25 hp @ 1800 rpm |
Max. Thrust Load @ 1150 rpm | 500 lb/in |
Washdown Duty | No |
Keyway Size | 3/16 x 3/32 |
Housing Material | Cast Iron |
Max. Overhung Load @ 1750 rpm | 500 lb/in |
Center Distance | 1 3/4 in |
Output RPM @ 1750 rpm Input | 11.67 rpm |
Fan Cooled | No |
Frame | 56C |
Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
Lubrication | None |
Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
Input Configuration | C-Face Coupled |
Torque Out @ 1150 rpm | N/A |
Base to Centerline of Input Shaft | 2 15/16 in |
Shaft Assembly Code | G |
Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
Output Configuration | Left Output |
Family Name | RFWA |
Torque Out @ 1750 rpm | 580 in lb |
Frame Size | 56C |
Worm Position | Universal¦Parallel |
Box Length | 5 1/16 in |
Motor Application | General Purpose |
Input (Shaft or Bore) Size | 5/8 in |
Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
Motor HP | 1/4 hp |
Weight | 34.1 LB |
EAN or UPC | 781711549674 |
