Boston Gear
RFWA713-100-B5-G
700 Series C-Face Coupled Double Reduction Parallel Reducer
Item #101871941
- 1.330" Center Distance
- 100:1 Ratio
- 56C Frame
- C-Face Coupled Input
- Left Output
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Frame Size | 56C |
| Output Configuration | Left Output |
| Box Height | 4 21/32 in |
| Motor HP | 0.17 hp |
| Box Width | 7 1/2 in |
| Worm Position | Universal¦Parallel |
| Torque Out @ 1750 rpm | 275 in lb |
| Base to Centerline of Input Shaft | 2 19/32 in |
| Washdown Duty | No |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Family Name | RFWA |
| Box Length | 4 in |
| Output RPM @ 1750 rpm Input | 17.5 rpm |
| Output (Shaft or Bore) Size | 5/8 in |
| Ratio | 100:1 |
| HP @ RPM | 0.1666667 hp @ 1800 rpm |
| Motor Application | General Purpose |
| Lubrication | None |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Bore Code | B5 |
| Torque Out @ 1150 rpm | N/A |
| Keyway Size | 3/16 x 3/32 |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Shaft Assembly Code | G |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Input Configuration | C-Face Coupled |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Bolt Center | 3 1/4" x 2" |
| Housing Material | Cast Iron |
| Center Distance | 1.33 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Reduction Type | Double Reduction |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Fan Cooled | No |
| Frame | 56C |
| Weight | 23.1 LB |
| EAN or UPC | 781711549506 |
