- RF760 S/R Reducer
- 10:1 Ratio
- no Base
- "G" Assy
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Base to Shaft Center Height w/Low Vert. Base Kit | 7.31 in |
| Shaft Assembly Code | G |
| Fan Cooled | No |
| Max. Input HP @ 100 rpm | 3.19 hp |
| Motor HP | 20 hp |
| Base to Shaft Center Height w/High Vert. Base Kit | 9.63 in |
| Bore Code | B13 |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Output Configuration | Left Output |
| Base to Shaft Center Height w/Std. Base Kit | 7 3/4 in |
| Box Length | 14 1/2 in |
| Frame Size | 250TC |
| Bolt Centers w/ Std. Base Kit (in) | 16 1/2 x 9 1/2 |
| Input (Shaft or Bore) Size | 1 5/8 in |
| Ratio | 10:1 |
| Box Height | 16 1/2 in |
| Motor Application | General Purpose |
| HP @ RPM | 25 hp @ 1800 rpm |
| Washdown Duty | No |
| Output (Shaft or Bore) Size | 2 1/4 in |
| Frame | 250TC |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Keyway Size | 3/8 x 3/16 |
| Bolt Centers w/ Vertical Base Kits (in) | 20.88 x 11.75 |
| Center Distance | 6 in |
| Box Width | 8 1/8 in |
| Input Configuration | C-Face Coupled |
| Input HP @ RPM | 20.78 hp @ 1150 rpm, 26.13 hp @ 1750 rpm |
| Weight | 281.1 LB |
| EAN or UPC | 781711528426 |

