- 5 5/32" Center Distance
- 15:1 Ratio
- 210TC or 250UC Frame
- w/Fan
- C-Face Coupled Input
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Frame Size | 210TC, 250UC |
| Installed Options | Fan |
| Input HP @ RPM | 10.5 hp @ 1150 rpm, 16.32 hp @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 6.44 in |
| Worm Position | Universal |
| Base to Centerline of Output Shaft | 5 5/16 in |
| Family Name | RF |
| Lubrication | None |
| Housing Material | Cast Iron |
| Max. Input HP @ 100 rpm | 1.56 hp |
| Torque Out @ 1150 rpm | 7700 in lb |
| Box Length | 13 1/8 in |
| Box Width | 9 21/32 in |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Motor HP | 10 hp |
| HP @ RPM | 10 hp @ 1800 rpm |
| Max. Overhung Load @ RPM | 2200 lb/in @ 1150 rpm, 2200 lb/in @ 1750 rpm |
| Keyway Size | 5/16 x 5/32 |
| Washdown Duty | No |
| Output (Shaft or Bore) Size | 2 in |
| Frame | 210TC, 250UC |
| Center Distance | 5 5/32 in |
| Shaft Assembly Code | J |
| Motor Application | General Purpose |
| Bolt Centers w/ Vertical Base Kits (in) | 18.00 x 10.00 |
| Max. Thrust Load @ 1150 rpm | 1900 lb/in |
| Box Height | 13 3/4 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 8.63 in |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Base to Centerline of Input Shaft | 10 1/2 in |
| Torque Out @ 1750 rpm | 7839 in lb |
| Bolt Center Length x Bolt Center Width | 11 in x 5 13/16 in |
| Input Configuration | C-Face Coupled |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Output Torque @ RPM | 7700 in lb @ 1150 rpm, 7839 in lb @ 1750 rpm |
| Fan Cooled | Yes |
| Bolt Center | 11" x 5 13/16" |
| Ratio | 15:1 |
| Bolt Centers w/ Std. Base Kit (in) | 14 1/8 x 8 3/8 |
| Reduction Type | Single Reduction |
| Max. Thrust Load @ RPM | 1900 lb/in @ 1150 rpm, 1900 lb/in @ 1750 rpm |
| Bore Code | B11 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Base to Shaft Center Height w/Low Vert. Base Kit | 6.38 in |
| Output Configuration | Right Output |
| Max. Overhung Load @ 1750 rpm | 2200 lb/in |
| Weight | 216.1 LB |
| EAN or UPC | 781711467817 |

