- 5 5/32" Center Distance
- 10:1 Ratio
- 250TC Frame
- C-Face Coupled Input
- Left Output
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Use of external guides or supports is strongly recommended for overhead mounting.
| Bolt Centers w/ Vertical Base Kits (in) | 18.00 x 10.00 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 6.38 in |
| Center Distance | 5 5/32 in |
| Input Configuration | C-Face Coupled |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Fan Cooled | No |
| Ratio | 10:1 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Thrust Load @ 1150 rpm | 1900 lb/in |
| Motor HP | 15 hp |
| Torque Out @ 1150 rpm | 6200 in lb |
| Torque Out @ 1750 rpm | 5860 in lb |
| Base to Centerline of Input Shaft | 10 1/2 in |
| Output Configuration | Left Output |
| Max. Input HP @ 100 rpm | 1.93 hp |
| Worm Position | Universal |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Washdown Duty | No |
| Max. Overhung Load @ RPM | 2200 lb/in @ 1150 rpm, 2200 lb/in @ 1750 rpm |
| Lubrication | None |
| Output (Shaft or Bore) Size | 2 in |
| Max. Overhung Load @ 1750 rpm | 2200 lb/in |
| Base to Centerline of Output Shaft | 5 5/16 in |
| Input (Shaft or Bore) Size | 1 5/8 in |
| Box Length | 13 1/8 in |
| Keyway Size | 3/8 x 3/16 |
| Box Width | 7 3/8 in |
| Motor Application | General Purpose |
| Bolt Center Length x Bolt Center Width | 14 1/8 in x 8 3/8 in |
| Family Name | RF |
| Output Torque @ RPM | 5860 in lb @ 1750 rpm, 6200 in lb @ 1150 rpm |
| Box Height | 13 3/4 in |
| Bolt Center | 14 1/8" x 8 3/8" |
| Input HP @ RPM | 12.27 hp @ 1150 rpm, 17.31 hp @ 1750 rpm |
| Shaft Assembly Code | G |
| Base to Shaft Center Height w/Std. Base Kit | 6.44 in |
| Bore Code | B13 |
| Frame | 250TC |
| HP @ RPM | 15 hp @ 1800 rpm |
| Frame Size | 250TC |
| Housing Material | Cast Iron |
| Max. Thrust Load @ RPM | 1900 lb/in @ 1150 rpm, 1900 lb/in @ 1750 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 8.63 in |
| Reduction Type | Single Reduction |
| Bolt Centers w/ Std. Base Kit (in) | 14 1/8 x 8 3/8 |
| Weight | 216.1 LB |
| EAN or UPC | 781711529225 |

