- 3 3/4" Center Distance
- 50:1 Ratio
- 180TC or 210C Frame
- C-Face Coupled Input
- Left Output
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Base to Centerline of Input Shaft | 7 5/8 in |
| Box Width | 8 3/8 in |
| Max. Overhung Load @ 1750 rpm | 2000 lb/in |
| Box Height | 10 7/16 in |
| Ratio | 50:1 |
| Bolt Centers w/ Std. Base Kit (in) | 10 3/8 x 7 |
| Bolt Center | 8 1/2 in x 4 3/4 in |
| Max. Thrust Load @ RPM | 1300 lb/in @ 1150 rpm, 1300 lb/in @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 7 1/2 in |
| Base to Centerline of Output Shaft | 3 7/8 in |
| Worm Position | Universal |
| Motor Application | General Purpose |
| Box Length | 10 in |
| Center Distance | 3 3/4 in |
| Frame Size | 180TC, 210C |
| Output Torque @ RPM | 3280 in lb @ 1750 rpm, 3400 in lb @ 1150 rpm |
| Bore Code | B9 |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Torque Out @ 1750 rpm | 3280 in lb |
| Reduction Type | Single Reduction |
| Housing Material | Cast Iron |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Base to Shaft Center Height w/High Vert. Base Kit | 7 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Input Configuration | C-Face Coupled |
| Base to Shaft Center Height w/Low Vert. Base Kit | 5 1/4 in |
| Frame | 180TC, 210C |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Fan Cooled | No |
| Output Configuration | Left Output |
| Family Name | RF |
| Lubrication | None |
| Washdown Duty | No |
| Input HP @ RPM | 1.67 hp @ 1150 rpm, 2.28 hp @ 1750 rpm |
| Torque Out @ 1150 rpm | 3400 in lb |
| Max. Thrust Load @ 1150 rpm | 1300 lb/in |
| Max. Input HP @ 100 rpm | 0.25 hp |
| Bolt Centers w/ Vertical Base Kits (in) | 13.94 x 8.00 |
| Shaft Assembly Code | G |
| Max. Overhung Load @ RPM | 2000 lb/in @ 1150 rpm, 2000 lb/in @ 1750 rpm |
| HP @ RPM | 2 hp @ 1800 rpm |
| Weight | 101.1 LB |
| EAN or UPC | 781711528150 |

