
- 3 1/4" Center Distance
- 30:1 Ratio
- 180TC or 210C Frame
- C-Face Coupled Input
- Left & Right Output
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
Torque Out @ 1150 rpm | 2675 in lb |
Frame Size | 180TC, 210C |
Base to Centerline of Input Shaft | 6 3/4 in |
Max. Overhung Load @ 1750 rpm | 1300 lb/in |
Family Name | RF |
Max. Thrust Load @ 1150 rpm | 1100 lb/in |
Input Configuration | C-Face Coupled |
Max. Input HP @ 100 rpm | 0.3 hp |
Frame | 180TC, 210C |
Thermal Input Horsepower @ 1750 RPM | N/A |
Housing Material | Cast Iron |
Base to Shaft Center Height w/Low Vert. Base Kit | 4 11/16 in |
Bolt Centers w/ Vertical Base Kits (in) | 11 7/8 x 6 1/8 |
Output (Shaft or Bore) Size | 1 3/8 in |
Shaft Assembly Code | H |
Washdown Duty | No |
Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 6 1/8 |
Use With | 732 |
Box Height | 9 3/8 in |
Worm Position | Universal |
Output Configuration | Left & Right Output |
Output Torque @ RPM | 2456 in lb @ 1750 rpm, 2675 in lb @ 1150 rpm |
Base to Shaft Center Height w/High Vert. Base Kit | 6 1/4 in |
Bore Code | B9 |
Output RPM @ 1750 rpm Input | 58.33 rpm |
Torque Out @ 1750 rpm | 2456 in lb |
Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
Max. Thrust Load @ RPM | 1100 lb/in @ 1150 rpm, 1100 lb/in @ 1750 rpm |
Base to Centerline of Output Shaft | 3 1/2 in |
Center Distance | 3 1/4 in |
Box Width | 7 9/16 in |
Motor Application | General Purpose |
Max. Overhung Load @ RPM | 1300 lb/in @ 1150 rpm, 1300 lb/in @ 1750 rpm |
Reduction Type | Single Reduction |
Input HP @ RPM | 2.64 hp @ 1750 rpm, 2.8 hp @ 1150 rpm |
Bolt Center | 7 1/2 in x 4 in |
Fan Cooled | No |
Lubrication | None |
HP @ RPM | 2 hp @ 1800 rpm |
Ratio | 30:1 |
Box Length | 9 in |
Input (Shaft or Bore) Size | 1 1/8 in |
Base to Shaft Center Height w/Std. Base Kit | 6 3/4 in |
Weight | 77.1 LB |
EAN or UPC | 781711478004 |
