Skip to content Skip to navigation menu
Boston GearRF732-10F-B9-G

RF732-10F-B9-G

700 Series C-Face Coupled Reducer
Item #101871435
  • 3 1/4" Center Distance
  • 10:1 Ratio
  • 180TC or 210C Frame
  • w/Fan
  • C-Face Coupled Input
  • Left Output
  • Universal Worm Position
  • No Lubricant
  • Cast Iron
+ Show More + Show Less
Boston GearRF732-10F-B9-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1/4" Center Distance
  • 10:1 Ratio
  • 180TC or 210C Frame
  • w/Fan
  • C-Face Coupled Input

features

  • Large oil reservoir provides efficient heat dissipation and lubrication for longer life
  • Housing is straddle milled top and bottom for precise alignment
  • Internal baffles ensure positive, leak-free venting
  • Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
  • Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
  • High strength steel output shaft ensures capacity for high torque
  • Pipe plugs allow easy fill, level and drain in any mounting position
  • Super finished oil seal diameters on both input and output shafts extend seal life

caution

  • Must be filled to the proper level with the recommended lubricant for your application before operation
Base to Shaft Center Height w/Low Vert. Base Kit 4.69 in
Input HP @ RPM 5.03 hp @ 1150 rpm, 7.75 hp @ 1750 rpm
Lubrication None
Max. Thrust Load @ RPM 1100 lb/in @ 1150 rpm, 1100 lb/in @ 1750 rpm
Fan Cooled Yes
Use With 732
HP @ RPM 5 hp @ 1800 rpm
Output Configuration Left Output
Output RPM @ Input RPM 175 rpm @ 1750 rpm
Box Width 7 9/16 in
Max. Thrust Load @ 1150 rpm 1100 lb/in
Worm Position Universal
Shaft Assembly Code G
Bore Code B9
Housing Material Cast Iron
Bolt Center 7 1/2 in x 4 in
Box Length 9 in
Base to Shaft Center Height w/High Vert. Base Kit 6 1/4 in
Base to Shaft Center Height w/Std. Base Kit 6 3/4 in
Installed Options Fan
Max. Overhung Load @ RPM 1300 lb/in @ 1150 rpm, 1300 lb/in @ 1750 rpm
Ratio 10:1
Family Name RF
Output RPM @ 1750 rpm Input 175 rpm
Torque Out @ 1750 rpm 2532 in lb
Keyway Size 1/4 x 1/8
Base to Centerline of Input Shaft 6 3/4 in
Input Configuration C-Face Coupled
Bolt Centers w/ Std. Base Kit (in) 9 1/2 x 6 1/8
Frame 180TC, 210C
Motor Application General Purpose
Washdown Duty No
Bolt Centers w/ Vertical Base Kits (in) 11.88 x 6.13
Thermal Input Horsepower @ 1750 RPM N/A
Output Torque @ RPM 2450 in lb @ 1150 rpm, 2532 in lb @ 1750 rpm
Motor HP 5 hp
Reduction Type Single Reduction
Max. Input HP @ 100 rpm 0.62 hp
Output (Shaft or Bore) Size 1 3/8 in
Center Distance 3 1/4 in
Torque Out @ 1150 rpm 2450 in lb
Base to Centerline of Output Shaft 3 1/2 in
Input (Shaft or Bore) Size 1 1/8 in
Box Height 9 3/8 in
Max. Overhung Load @ 1750 rpm 1300 lb/in
Frame Size 180TC, 210C
Weight 77.1 LB
EAN or UPC 781711534212
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison