- 3" Center Distance
- 40:1 Ratio
- C-Face Coupled
- Left Output
- 140TC/180C Frame
features
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
caution
- Tags shall be used as a means to prevent accidental injury or illness to employees who are exposed to hazardous or potentially hazardous conditions, equipment or operations which are not readily apparent. Tags shall be used until such time as the identifi
- Tags shall contain a signal word and a major message.
- Danger tags indicate an imminently hazardous situation which, if not avoided, will result in death or serious injury. The signal word Danger is to be limited to the most extreme situations. Danger tags should not be used for property damage hazards unless
- Note: A tag shall not be used in place of a permanent sign or label intended for hazards in normal use, operation or maintenance.
| Box Width | 6 49/64 in |
| Input HP @ RPM | 1.46 hp @ 1150 rpm, 1.78 hp @ 1750 rpm |
| Bolt Center | 7 in x 4 in |
| Torque Out @ 1750 rpm | 2041 in lb |
| Box Height | 8 7/8 in |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Frame | 140TC, 180C |
| Housing Material | Cast Iron |
| Max. Overhung Load @ RPM | 1250 lb/in @ 1150 rpm, 1250 lb/in @ 1750 rpm |
| Frame Size | 140TC, 180C |
| Base to Centerline of Input Shaft | 6 1/4 in |
| Family Name | RF |
| Reduction Type | Single Reduction |
| Input (Shaft or Bore) Size | 7/8 in |
| Use With | 730 |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Max. Thrust Load @ 1150 rpm | 1000 lb/in |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Box Length | 8 1/8 in |
| Max. Thrust Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Base to Centerline of Output Shaft | 3 1/4 in |
| Washdown Duty | No |
| Max. Overhung Load @ 1750 rpm | 1250 lb/in |
| Ratio | 40:1 |
| Fan Cooled | No |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Configuration | Left Output |
| Center Distance | 3 in |
| Input Configuration | C-Face Coupled |
| Motor Application | General Purpose |
| Worm Position | Universal |
| Torque Out @ 1150 rpm | 2470 in lb |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Lubrication | None |
| Output Torque @ RPM | 2041 in lb @ 1750 rpm, 2470 in lb @ 1150 rpm |
| Weight | 66.1 LB |
| EAN or UPC | 781711607695 |

