- 1 3/4" Center Distance
- 5:1 Ratio
- 140TC or 180C Frame
- C-Face Coupled Input
- Left & Right Output
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Output RPM @ 1750 rpm Input | 350 rpm |
| Keyway Size | 3/16 x 3/32 |
| Box Width | 5 1/32 in |
| Torque Out @ 1150 rpm | 350 in lb |
| Base to Centerline of Input Shaft | 3.8125 in |
| Fan Cooled | No |
| Lubrication | None |
| Worm Position | Universal |
| Housing Material | Cast Iron |
| Box Length | 5 1/2 in |
| Input Configuration | C-Face Coupled |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Ratio | 5:1 |
| Output (Shaft or Bore) Size | 7/8 in |
| Reduction Type | Single Reduction |
| Torque Out @ 1750 rpm | 432 in lb |
| Max. Thrust Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Box Height | 5 3/4 in |
| Shaft Assembly Code | H |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Frame | 140TC, 180C |
| Center Distance | 1 3/4 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Motor Application | General Purpose |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Family Name | RF |
| HP @ RPM | 2 hp @ 1800 rpm |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Input (Shaft or Bore) Size | 7/8 in |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Max. Overhung Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Motor HP | 2 hp |
| Input HP @ RPM | 1.42 hp @ 1150 rpm, 2.55 hp @ 1750 rpm |
| Base to Centerline of Output Shaft | 2.0625 in |
| Use With | 718 |
| Output Configuration | Left & Right Output |
| Output Torque @ RPM | 350 in lb @ 1150 rpm, 432 in lb @ 1750 rpm |
| Washdown Duty | No |
| Bore Code | B7 |
| Max. Input HP @ 100 rpm | 0.17 hp |
| Frame Size | 140TC, 180C |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Weight | 27.1 LB |
| EAN or UPC | 781711528709 |

